-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Bender |
|---|---|
| Application | Tube Bending |
| Bend Angle | 0° to 180° |
| Bend Angle - Maximum | 180° |
| Bend Angle - Minimum | 0° |
| Bend Mechanism Style | Ratchet Driven |
| Bend Type Markings | Calibrated Angle Markings From 0 To 180 Degrees |
| Centerline Bend Radius | 3 3/4" |
| Compatible Tubing Material | Hard Copper, Heavy-Wall Steel, Stainless Steel |
|---|---|
| Construction | Cast Aluminum |
| Handle Type | Non Cushioned |
| Material | Aluminum |
| Outside Dia. Tubing | 3/4" |
| Overall Length | 28" |
| Tubing Outside Dia. - Max. | 3/4" |
| Type | Geared Ratchet |
Ridgid 35175 ratchet tube bender is used to bend tubing for plumbing, HVAC and automotive applications. It is capable of shaping pipes and tubes without collapsing or kinking them.
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 71.63 |
| Width (cm) | 27.43 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.9464 |
This ratchet tube bender stands out due to its lever-style mechanism and ratchet-driven bend system, allowing for precise and controlled bending without excessive force or risk of over-bending.
Users should always wear appropriate personal protective equipment and follow manufacturer instructions for the safe operation of this ratchet tube bender. Additionally, ensuring proper alignment of the tubing and avoiding excessive force during bending can help prevent accidents and ensure safety.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)