-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Four Wheel Pipe Cutter |
|---|---|
| Blade Material | Steel |
| Body Material | Iron |
| Cuts | Stainless Steel |
| Cutter Type | Standard 4-Wheel Cutter |
| Cutting Action | Manual |
| Features | Equipped With Four Heavy Duty Wheels, Short Handle |
| Handle Design | Ergonomic |
| Handle Material | Iron |
|---|---|
| Material Application | Cast-Iron, Stainless Steel, Steel |
| Maximum Cutting Capacity | 2" |
| Minimum Cutting Capacity | 3/4" |
| Overall Length | 18" |
| Product Type | 4-Wheel Pipe Cutter |
| Replacement Blade | 33100, 33105, 33110, 33115 |
| Tool Length | 18" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 45.21 |
| Width (cm) | 16.51 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.06 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)