-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Pipe Wrench |
|---|---|
| Handle Material | Aluminum |
| Handle Type | I Beam |
| Head Angle | Offset |
| Jaw Capacity | 2" |
| Jaw Material | Forged Steel |
| Jaw Texture | Serrated |
|---|---|
| Jaw Type | Parallel To Handle With Narrow Hook, Standard |
| Non-sparking | No |
| Overall Length | 14" |
| Tether Capable | Not Tether Capable |
| Tether Style | Tether Capable |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 16.76 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.936 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)