-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drain Cleaning Machine |
|---|---|
| Amps | 6.7A |
| Cable Dia. | 1/2" |
| Cable Length | 75 ft. |
| Cables Included | 75 ft. x 1/2" |
| Drain Size | 3" to 4" |
| For Use With | Sink, Floor, & Roof Drains |
| Height | 23" |
| Hertz | 60 Hz |
| Hp | 1/3 hp |
| Includes | Cable, Bulb Auger,C" Cutter, Spade Cutter, Coupling Pin, & Gloves, Autofeed |
|---|---|
| Includes | Cable |
| Length | 24" |
| Product Type | Drum Machine |
| Rotations Per Minute | 1725 RPM |
| Rpm | 165 RPM |
| Type | Autofeed |
| Voltage | 115V |
| Warranty | Lifetime |
| Width | 17" |
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 43.18 |
|---|---|
| Country Of Origin | US |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)