-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dowel Pin |
|---|---|
| Double Shear Strength | 7200 lbs. |
| Finish | Passivated |
| Grade | Grade 416 |
| Hardness | Rockwell C36 |
| Length | 1 3/4" |
| Length Tolerance | -0.01" to +0.01" |
|---|---|
| Material | Stainless Steel |
| Pin Dia. | 1/4" |
| Pin Style | Hardened Ground |
| Pin Type | Standard Dowel |
| System Of Measurement | Imperial |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.03 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)