-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Repl Propeller, Hubless |
|---|---|
| Cfm @ 0.000-in. Sp | 4683 CFM |
| Cfm @ 0.300-in. Sp | 3845 CFM |
| For Use With | Air Conditioning Condensers, Heat Exchangers And Unit Heaters, Heat Pumps |
| Max. Rpm | 1140 RPM |
| Min. Hp | 1/2 hp |
| Number Of Blades | 4 |
| Pitch | 23° |
|---|---|
| Propeller Dia. | 22" |
| Propeller Material | Aluminum |
| Requires | Interchangeable Hex Hub 2A563 Or 2A564 Or 2A565 |
| Rotation | CW |
| Spider Finish | Galvalume , Steel |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)