-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Warehouse Mount Retractable Belt Barrier |
|---|---|
| Belt Color | Yellow |
| Belt Length | 20 ft. |
| Belt Message | Caution Do Not Enter |
| Belt Width | 2" |
| Color | Yellow |
| Display Qty | 1 |
| Finish | Yellow |
| Frame Color | Yellow |
| Frame Height | 4" |
| Height | 4" |
|---|---|
| Includes | Hose Clamp Mount, S-Hook Belt End |
| Length | 20 ft. |
| Message | Caution Do Not Enter |
| Message Color | Black |
| Mounting Hardware | Included |
| Mounting Style | Hose Clamp Mounting Plate |
| Number Of Belts | 1 |
| Reflectivity | Non-Reflective |
| Type | Single Belt |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 11.68 |
| HS Code | 3920610000 |
|---|---|
| Weight (kg) | 0.7515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)