-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Thermostat |
|---|---|
| Amperage | 0.02-1A |
| Battery Type | (2) AAA Batteries |
| Compatible System Type | Electric Forced Air Furnaces, Gas Forced Air Furnaces, Hydronic Systems, Millivolt |
| Contact Rating | 20/30V AC |
| Frequency | 50/60 Hz |
| Maximum Control Temperature | 90°F |
| Maximum Operating Temperature | 120°F |
| Minimum Control Temperature | 35°F |
| Minimum Operating Temperature | 32°F |
| Mounting Location | Wall |
| Number Of Cooling Stages - Conventional System | 0 |
|---|---|
| Number Of Cooling Stages - Heat Pump System | 0 |
| Number Of Heating Stages - Conventional System | 1 |
| Number Of Heating Stages - Heat Pump System | 0 |
| Number Of Zones | 1 |
| Programming Capability | Not Programmable |
| Stages | 1 H/0 C Conventional |
| Stages Heat Pump | 0 H/0 C Heat Pump |
| Stages Heating/cooling | 1 H/0 C Conventional, 0 H/0 C Heat Pump |
| Temperature Scale | Fahrenheit, Celsius |
| Thermostat Type | Low Voltage |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 9.4 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)