-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Beam Clamp |
|---|---|
| Attachment Diameter | 3 1/4" |
| Attachment Type | Load Ring |
| Beam Mount Location | Bottom, Top |
| Clamp Type | Beam Flange Clamp |
| Compatible Beam Shape | Angled, Flat, Tapered |
| Jaw Capacity | 6" to 10" |
| Jaw Material | Steel |
| Lifting Point | Load Ring |
| Lock Type | Locking Screw |
| Material | Steel |
| Maximum Beam Thickness | 3/4" |
| Maximum Beam Width | 9 1/2" |
|---|---|
| Maximum Jaw Opening | 10" |
| Minimum Beam Thickness | 1/2" |
| Minimum Beam Width | 6" |
| Minimum Jaw Opening | 6" |
| Operation | Vertical Lift |
| Overall Depth | 6 3/8" |
| Overall Height | 14 7/8" |
| Overall Width | 17" |
| Safe Working Load | 10000 lbs. |
| Standards | Asme |
| Working Load Limit | 10000 lbs. |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 15.24 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)