-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Block |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action Type | Momentary |
| Application | Operator |
| Color | Red |
| Compatible Operator | Push Button, Selector Switch |
| Compatible With Series | 22102, 40102 |
| Contact Form | 1NC |
| Contact Rating | 10A @ 600V AC 10A @ 150V DC |
|---|---|
| Dc Contact Rating | 10A @ 150V |
| For Use With | Rees Switches |
| Nema Contact Rating Designation | A600/Q150DN |
| Panel Mounting Hole Diameter | 30 mm |
| Switch Action | Momentary |
| Terminal Connection Type | Plug In Connector |
| Standards | CE, CSA C22.2, UL 508 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)