-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Non-Illuminated Push Button |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Momentary |
| Bezel Material | Chrome Plated Zinc Die Cast |
| Contact Form | 2NO/2NC |
| Dc Contact Rating | 1.1A @ 250V |
| Display Qty | 1 |
| Features | Enclosed Gold Plated Contacts |
| Head Material | Steel |
| Head/lens Color | Gray |
| Includes | (4) Terminal Screws, Gasket, Metal Bezel, Plunger Head |
| Ip Rating | IP65 |
| Legend | No Legend |
| Mushroom Head Diameter | 69.85 mm |
|---|---|
| Nema Contact Rating Designation | A600/N300 |
| Nema Enclosure Rating | 12 |
| Number Of Indicator Lights | 0 |
| Number Of Operators | 1 |
| Operator Illumination | Non Illuminated |
| Operator Material | Steel |
| Operator Voltage Rating - Maximum | 600V AC |
| Panel Mounting Hole Diameter | 70 mm |
| Product Type | Push Button Operators |
| Push Button Style | Mushroom Head |
| Standards | Ce, Csa, Ul Listed |
| Terminal Connection | Screw Clamp |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)