-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mushroom Head Pushbutton |
|---|---|
| Contact Configuration | #09 NO + NC |
| Contact Type | Slow Make Slow Break |
| Cover Color | Yellow |
| Operating Force | 4.8 lbs. |
|---|---|
| Operation Type | Momentary |
| Switch Color | Red |
Rees 00662-002 plunger push-button is used in industrial applications for emergencies, such as to stall a heavy-duty press or stop processing machinery, to keep workers safe.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.567 |

Emergency stop buttons are connected in series with a machine's control circuit. Pushing the mushroom-shaped emergency stop button will interrupt the machinery equipment's circuit and disconnect the power source that maintains the circuit power.
As previously noted, a regular stop is standard practice. It enables the operation of a machine (like a start). An emergency stop has a defensive purpose to guard against damage to property and injury to persons.
Every machine must be equipped with a way to immediately remove all dangerous energy in the case of an emergency, under OSHA, ANSI and applicable ISO rules. This is accomplished in the majority of industrial machinery by pressing the Emergency Stop (E-Stop) pushbutton.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)