-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose |
|---|---|
| End Fitting 1 Size | 1/4" |
| End Fitting 1 Type | MNPT |
| End Fitting 2 Size | 1/4" |
| End Fitting 2 Type | MNPT |
| Hose I.d. | 3/8" |
| Hose Inside Diameter | 3/8" |
| Hose Length | 50 ft. |
|---|---|
| Hose Material | PVC |
| Hose Type | Air, Water |
| Material | PVC |
| Max. Temp. | 150°F |
| Pressure | 300 psi |
,Reelcraft's low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 °F.,
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.141 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)