-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drop-in Anchor Setting Tool |
|---|---|
| Anchor Dia. | 3/8" |
| Anchor Tool Type | Drop In Anchor Setting Tool |
| Anchor Type | Female Threaded |
| Compatible Anchor Size | 3/8" |
| Compatible Anchor Type | Drop In Anchors |
| Display Qty | 1 |
|---|---|
| Finish | Plain |
| Material | Steel |
| System Of Measurement | Imperial |
| Thread Size | 3/8"-16 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.54 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)