-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Gas Solenoid Valve |
|---|---|
| Ambient Temp. Range | -40°F to +125°F |
| Application | Finishing, Low Gas Supply, Painting, Space Constrained |
| Body Material | Aluminum |
| Btuh | 593200 btuH |
| Center Line Pipe Center Size | 5 1/2" |
| Class | Class F |
| Coefficient Of Volume | 11 |
| Coefficient Of Volume (cv) | 11 |
| Coil Enclosure | With Junction Box |
| Coil Insulation Class | F |
| Electrical Connections | 1/2" Conduit W/18" Leads |
| For Media | Air, Inert Gases, Liquid Propane Gas, Natural Gas, Oxygen |
| Frequency | 50/60 Hz |
| Gas Capacity | 593200 btuH |
| Hz | 50/60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPTF |
| Max. Fluid Temp. | 125°F |
| Max. Operating Pressure Differential - Fuel Gas | 5 psi |
|---|---|
| Min. Ambient Temperature | -40°F |
| Min. Operating Pressure Differential | 0 psi |
| Nema Rating | 1 |
| Operating Environment | Indoor, Outdoor |
| Operation Type | Direct Acting |
| Orifice Diameter | 1 5/8" |
| Outlet Connection Type | NPTF |
| Overall Height | 9 5/32" |
| Overall Length | 5 15/16" |
| Pipe Size | 3/4" |
| Seal Material | NBR |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Type | High Flow Gas Shut Off |
| Valve Ways | 2-Way |
| Voltage | 110/120V AC |
| Wattage | 20 W |
| Standards | CSA, FM, UL LISTED |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 19.05 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.61 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)