-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Exhaust Solenoid Valve |
|---|---|
| Application | Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room |
| Body Material | Brass |
| Center Line Pipe Center Size | 2.812" |
| Class | Class F |
| Coefficient Of Volume | 0.12 |
| Coil Enclosure | Explosion Proof And Watertight |
| Coil Insulation Class | F |
| Electrical Connections | 1/2" Conduit W/18" Leads |
| For Media | Air, Inert Gases, Light Oil, Water |
| Frequency | 50/60 Hz |
| Hz | 60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPTF |
| Max. Fluid Temp. | 200°F |
| Max. Fluid Temperature | 200°F |
| Max. Operating Pressure Differential - Air/inert Gas | 100 psi |
| Max. Operating Pressure Differential - Light Oil | 100 psi |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential - Water | 100 psi |
| Max. Operating Pressure Differential Air/inert Gas | 100 psi |
| Max. Operating Pressure Differential Light Oil | 100 psi |
| Max. Operating Pressure Differential Water | 100 psi |
| Media Type | Air, Inert Gas, Light Oil, Water |
|---|---|
| Min. Operating Pressure Differential | 0 psi |
| Mounting Orientation | Horizontal, Vertical |
| Nema Rating | NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 7, NEMA 9 |
| Nominal Pipe Size | 1/4" |
| Operating Environment | Indoor, Outdoor |
| Operation | Direct Acting |
| Operation Type | Direct Acting |
| Orifice Dia. | 0.094" |
| Orifice Diameter | 3/32" |
| Outlet Connection Type | NPTF |
| Overall Height | 3 7/8" |
| Overall Length | 3 1/8" |
| Overall Width | 2 15/16" |
| Pipe Size | 1/4" |
| Seal Material | Nbr |
| Valve Configuration | Configurable |
| Valve Positions | 2 Position |
| Valve Type | Quick Exhaust |
| Valve Ways | 3-Way |
| Valve Ways And Positions | 3 Ways And 2 Positions |
| Voltage | 110/120V AC |
| Wattage | 17.1 W |
| standard | ATEX, CSA, IIECEX, UL LISTED |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.37 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)