-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Application | Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing And Laundry Equipment, Food Processing And Many Others, Pumps |
| Body Material | Stainless Steel |
| Center Line Pipe Center Size | 2 1/4" |
| Class | Class F |
| Coefficient Of Volume | 0.35 |
| Coil Enclosure | Watertight No Junction Box |
| Coil Insulation Class | F |
| Electrical Connections | 1/2" Conduit W/18" Leads |
| For Media | Air, Inert Gases, Light Oil, Water |
| Hz | 60 Hz |
| Includes Coil | Yes |
| Includes Seal | Yes |
| Inlet Connection Type | NPTF |
| Ip Rating | IP66 |
| Max. Ambient Temperature | 140°F |
| Max. Fluid Temp. | 180°F |
| Max. Operating Pressure Differential - Air/inert Gas | 130 psi |
| Max. Operating Pressure Differential - Steam | Not Rated |
| Max. Operating Pressure Differential - Water | 110 psi |
| Max. Operating Pressure Differential Air/inert Gas | 185 psi |
| Max. Operating Pressure Differential Light Oil | 90 psi |
| Max. Operating Pressure Differential Water | 180 psi |
| Media Type | Air, Inert Gas, Light Oil, Water |
| Min. Ambient Temperature | 14°F |
|---|---|
| Min. Operating Pressure Differential | 0 psi |
| Mounting Orientation | Horizontal, Vertical |
| Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Nominal Pipe Size | 1/4" |
| Operating Environment | Corrosive, Hazardous, Indoor, Outdoor |
| Operation | Direct Acting |
| Operation Type | Direct Acting |
| Orifice Diameter | 1/8" |
| Outlet Connection Type | NPTF |
| Overall Height | 2 31/32" |
| Overall Length | 1 9/16" |
| Overall Width | 1 11/16" |
| Pipe Size | 1/4" |
| Response Time | 1 sec. |
| Seal Material | Nbr |
| Standards | Csa, Ul Listed |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Type | High Flow |
| Valve Ways | 2-Way |
| Valve Ways And Positions | 2 Ways And 2 Positions |
| Voltage | 110/120V AC |
| Wattage | 10.6 W |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 8.64 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)