-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve |
|---|---|
| Body Material | Stainless Steel |
| Center Line Pipe Center Size | 3.437" |
| Coefficient Of Volume | 4.50 |
| Coil Enclosure | Watertight No Junction Box |
| Coil Insulation Class | F |
| Electrical Connections | 1/2" Conduit w/18" Leads |
| Ip Rating | 66 |
| Max. Fluid Temp. | 150 Degrees F |
| Media | Air/Inert Gas and Water |
| Min. Operating Pressure Differential | 0 psi |
| Nema Rating | 1, 2, 3, 3S, 4, 4X |
|---|---|
| Orifice Dia. | 5/8" |
| Overall Height | 4.187" |
| Overall Length | 2 13/16" |
| Overall Width | 2 5/16" |
| Pipe Size | 3/4" |
| Seal Material | NBR |
| Valve Configuration | Normally Closed |
| Valve Design | 2-Way/2-Position |
| Voltage | 24 VDC |
| Watts | 11.6 |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 10.67 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)