-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Valve Coil |
|---|---|
| Coil Enclosure | Hazardous Location No Junction Box |
| Coil Insulation Class | F |
| Electrical Connections | 18" Leads |
| Frequency | 60 Hz |
| Holding Current | 16 VA |
| Holding Va | 16 VA |
| Hz | 60 Hz |
|---|---|
| Inrush Current | 40 VA |
| Inrush Va | 40 VA |
| Nema Rating | NEMA 7, NEMA 9 |
| Voltage | 110/120V |
| Wattage | 6.1 W |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)