-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tang Breaking Tool |
|---|---|
| Compatible External Thread Size | #4-40 |
| Compatible Insert Diameter | 7/64" |
| Compatible Insert Length | 7/64", 11/64", 7/32", 9/32", 11/32" |
| Compatible Insert Material | Grade 18 8 Stainless Steel |
| Compatible Insert Style | Tanged |
| Compatible Insert Type | Helical Inserts |
| Compatible Internal Thread Size | #4 |
| Compatible Thread Direction | Right Hand |
| Display Qty | 1 |
|---|---|
| Features | Spring Loaded |
| Material | Steel |
| Overall Length | 5" |
| Series | RECOIL Series |
| System Of Measurement | Imperial |
| Thread Size | #4 |
| Tool Type | Tang Breaking Tool |
| Type | Spring Loaded |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 12.7 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)