-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Tap |
|---|---|
| Finish | Uncoated |
| Material | High Speed Steel |
| Number Of Flutes | 3 |
| Overall Length | 2 3/8" |
| Pitch Diameter Limits | H3 |
| Pitch Type | 32 |
| Shank Dia. | 3/16" |
| Size | #6 |
| Tap Chamfer | Plug |
|---|---|
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 1.02 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)