-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | ISO D Die Spring |
|---|---|
| Color | Silver |
| Die Spring Color | Unfinished |
| End Type | Closed, Grounded |
| Finish | Chromium |
| Free Length | 5 63/64" |
| Inner Dia. | 1" |
| Load At Max. Deflection For Long Life | 3718.4 lbf. |
| Load At Max. Deflection For Optimal Life | 2752 lbf. |
| Load Capacity | Not Rated |
| Material | Alloy Steel, Sillicon Wire |
| Max. Deflection | 1.34" |
| Max. Deflection For Long Life | 0.808" |
| Max. Deflection For Optimal Life | 0.598" |
| Max. Operating Deflection | 0.898" |
|---|---|
| Operating Temp. Range | Not Rated |
| Outer Dia. | 2" |
| Outside Diameter | 1.97" |
| Product Type | Die Spring |
| Series | ISO-D Series |
| Solid Length | 4.644" |
| Spring Rate | 4602 lbs.-in. |
| Spring Rate (stiffness) | 4602 lbs./in. |
| Spring Shape | Cylindrical |
| System Of Measurement | Imperial |
| Type | Ultra Strong Duty |
| standard | ASTM A877 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.2 |
| Width (cm) | 5.08 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.276 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)