-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ISO D Die Spring |
|---|---|
| Color | Red |
| End Type | Closed, Grounded |
| Finish | Powder Coated |
| Free Length | 4.488" |
| Inner Dia. | 0.787" |
| Load At Max. Deflection For Long Life | 997.5 lbf. |
| Load At Max. Deflection For Optimal Life | 798.3 lbf. |
| Load Capacity | Not Rated |
| Material | Chrome Silicone |
| Max. Deflection | 1.67" |
|---|---|
| Max. Deflection For Long Life | 1.122" |
| Max. Deflection For Optimal Life | 0.898" |
| Max. Operating Deflection | 1.346" |
| Operating Temp. Range | Not Rated |
| Outer Dia. | 1.5" |
| Solid Length | 2.818" |
| Spring Rate (stiffness) | 889 lbs./in. |
| Type | Heavy Duty |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 11.4 |
| Width (cm) | 3.81 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)