-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ISO D Die Spring |
|---|---|
| Color | Green |
| Die Spring Color | Green |
| End Type | Closed, Grounded |
| Finish | Chromium |
| Free Length | 2 63/64" |
| Inner Dia. | 0.197" |
| Inside Diameter | 0.2" |
| Load At Max. Deflection For Long Life | 21.8 lbf. |
| Load At Max. Deflection For Optimal Life | 18.2 lbf. |
| Load Capacity | Not Rated |
| Material | Alloy Steel, Sillicon Wire |
| Max. Deflection | 1.71" |
| Max. Deflection For Long Life | 0.898" |
| Max. Deflection For Optimal Life | 0.748" |
|---|---|
| Max. Operating Deflection | 1.197" |
| Operating Temp. Range | Not Rated |
| Outer Dia. | 0.375" |
| Outside Diameter | 0.38" |
| Product Type | Die Spring |
| Series | ISO-D Series |
| Solid Length | 1.282" |
| Spring Rate | 24.3 lbs.-in. |
| Spring Rate (stiffness) | 24.6 lbs./in. |
| Spring Shape | Cylindrical |
| System Of Measurement | Imperial |
| Type | Light Duty |
| standard | ASTM A877 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.6 |
| Width (cm) | 2.79 |
| HS Code | 7320205045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.522 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)