-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Die Spring |
|---|---|
| Color | Blue |
| Die Spring Color | Blue |
| End Type | Closed, Grounded |
| Finish | Chromium |
| Free Length | 6" |
| Inner Dia. | 0.625" |
| Inside Diameter | 0.63" |
| Load Capacity | 288 lbs. |
| Material | Alloy Steel, Sillicon Wire |
| Max. Deflection | 3" |
| Operating Temp. Range | Not Rated |
| Outer Dia. | 1.25" |
|---|---|
| Outside Diameter | 1 1/4" |
| Product Type | Die Spring |
| Series | US Series |
| Solid Length | 3" |
| Spring Rate | 120 lbs.-in. |
| Spring Rate (stiffness) | 120 lbs./in. |
| Spring Shape | Cylindrical |
| System Of Measurement | Imperial |
| Type | Medium Duty |
| Standards | ASTM A877 |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.18 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)