-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Die Spring |
|---|---|
| Color | Blue |
| End Type | Closed, Grounded |
| Finish | Painted |
| Free Length | 3.5" |
| Inner Dia. | 0.281" |
| Load Capacity | 42 lbs. |
| Material | Chrome Silicone |
|---|---|
| Max. Deflection | 1.75" |
| Operating Temp. Range | Not Rated |
| Outer Dia. | 0.5" |
| Solid Length | 1.75" |
| Spring Rate (stiffness) | 30 lbs./in. |
| Type | Medium Duty |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 2.79 |
| HS Code | 7320205045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)