-
Select Country
- Source Now
Get it by Friday, Feb 13
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
| Item | Sheet and Panel Truck |
|---|---|
| Caster Material | Phenolic |
| Caster Size | 8" |
| Caster Wheel Width | 2" |
| Caster Width | 2" |
| Color | Gray |
| Deck Length | 54" |
| Deck Material | Steel |
| Deck Width | 30" |
| Finish | Vinyl Powder Coat |
| Frame Material | Steel |
|---|---|
| Handle Included | No |
| Load Capacity | 3200 lbs. |
| Number Of Casters | 4 |
| Overall Height | 48 3/4" |
| Overall Length | 54" |
| Overall Width | 30" |
| Platform Material | Steel |
| Wheel Dia. | 8" |
| Wheel Material | Phenolic |
| Height (cm) | 116.2 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 25.4 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 86.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)