-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Freezer Control |
|---|---|
| Altitude Adjustment | Altitude Adjustable |
| Capillary Length | 84" |
| Capillary Type | Capillary With Bulb |
| Cold Off | -24°F |
| Cold Off Temperature | -24°F |
| Cold On Temperature | Not Applicable |
| Constant Differential (f) | 8.5°F |
| Contact Form | SPST |
| Control Range | -3°F to +5.5°F |
| Control Type | Constant Differential |
| Differential | 8.5°F |
| Full Load Amps | 20/16A |
| Full Load Amps @ 120v Ac | 20A |
| Full Load Current @ 240v Ac | 20A |
|---|---|
| Locked Rotor Amps @ 120v | 80A |
| Locked Rotor Amps @ 240v | 80A |
| Manufacturer Series | A30 |
| Normal Off Temperature | 3°F |
| Normal On Temperature | 5.5°F |
| Off Position | No Off Position |
| Pilot Duty @ 120v Ac | 240 VA |
| Pilot Duty @ 240v Ac | 240 VA |
| Pilot Duty Contacts (va) | 240 VA |
| Switch Action | NC |
| Type | Constant Differential Control |
| Voltage | 120/240/24/277V AC |
| Warm On Temperature | 20°F |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 6.86 |
| HS Code | 9032896040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)