-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Color | Gray |
| Compatible Building Automation Protocols | Not Applicable |
| Dia. | 1 3/8" |
| Display Type | None |
| Electrical Connection Type | Plug In |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Function | Temperature Sensor |
| Housing Color | Gray |
| Housing Material | Not Applicable |
| Housing Type | Open Mounted |
| Input Voltage | 24-240V |
| Length | 96" |
| Loop Resistance | 30000 ohms |
| Maximum Operating Temperature | 220°F |
| Maximum Sensing Temperature | 220°F |
| Measurement Type | Averaging |
| Minimum Operating Temperature | -30°F |
|---|---|
| Minimum Sensing Temperature | -30°F |
| Mounting Location | Replacement Element |
| Nema Rating | Not Applicable |
| Operating Temp. Range | -30°F to +220°F |
| Output | Not Applicable |
| Overall Dia. | 1 3/8" |
| Overall Length | 96" |
| Overall Width | 1/4" |
| Probe Length | 2" |
| Product Type | Temperature Sensor |
| Sensing Element Type | Thermistor |
| Sensor Cable Length | 9 3/4" |
| Sensor Flexibility | Flexible |
| Sensor Type | Thermistor |
| Wire Size | 22 ga. |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 11.43 |
| HS Code | 8533310000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)