-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Coupler |
|---|---|
| Color | Silver |
| Construction | Stainless Steel |
| For Use With | K1210, Mfr. No. K1205 |
| Includes | Duct Coupler |
| Length | 18" |
|---|---|
| Material | Stainless Steel |
| Outlet Dia. | 16" |
| Outlet Size | 16" |
| Width | 18" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 8414599080 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)