-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shut Off Valve |
|---|---|
| Color | Black |
| Compatible Product Type | Drip Irrigation Systems |
| Connection | Barbed |
| Diameter | 1/2" |
| For Use With | Drip Irrigation Systems |
| Function | Avoid Over Or Under-Watering Of Plants With Different Moisture Needs In A Timed Drip Zone |
|---|---|
| Material | Plastic |
| Overall Height | 1 1/2" |
| Overall Length | 3 1/8" |
| Overall Width | 1" |
| Product Type | On/Off Valve |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 4.06 |
| Country Of Origin | AU |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)