RAE STL-116-72432 Pavement Stencil No Parking 24 inch

Item: AH2JMW
Model: STL-116-72432
Cross Ref: 29EM26
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$311.91
5% off
$296.31 /unit (ex. VAT)
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
Item Pavement Stencil
Adhesive No
Application Parking Lot
Character No Parking
Character Height 24"
Character Type Letters
Character Width 100"
Characters Included No Parking
Color Clear
Duty Light
Faa Ac 150/5340-1k Compliant No
Font Highway Gothic
Includes No Parking
Individual Character Height Not Applicable
Interlocking No
Interlocking Orientation Not Applicable
Magnetic/nonmagnetic Nonmagnetic
Material Polyethylene
Message No Parking
Message Or Symbol Height 24"
Message Or Symbol Width 100"
Number Of Pieces 1
Overall Height 30"
Overall Stencil Height 30"
Overall Stencil Thickness 0.063"
Overall Stencil Width 106"
Overall Width 106"
Reusable Yes
Self-adhesive No
Stencil Application Parking Lot
Stencil Character No Parking
Stencil Type Message
Thickness 0.063"
Type Message

Product Details

    • Magnetic/Nonmagnetic : Nonmagnetic
    • Interlock : No

Shipping Information

Height (cm) 15.24
Length (cm) 15.24
Width (cm) 91.44
Country Of Origin US
Weight (kg) 2.61

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site