-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Exit Sign LED Retrofit Kit |
|---|---|
| Bulb Base Style | Direct Wire |
| Bulb Shape | LED Strip |
| Compatible With Product Type | Exit Signs |
| Depth | 1 1/16" |
| For Use With | Exit Sign Without Battery Back-Up |
| Housing Material | Aluminum |
| Includes | Mounting Hardware |
| Lamp Base | Direct Wire |
| Lamp Shape | Led Strip |
| Lamp Watts | 4.5 W |
| Led Color | White |
| Led Color - Emergency Lighting And Exit Signs | White |
| Length | 9 3/16" |
|---|---|
| Lighting Technology | LED |
| Manufacturers Warranty Length | 10 yrs. |
| Number Of Bulbs | 56 |
| Overall Depth | 1 1/16" |
| Overall Length | 9 3/16" |
| Overall Width | 1 5/8" |
| Power Supply | Internal |
| Retrofit Fit | Hardwire |
| Voltage | 120/277V AC |
| Width | 1 5/8" |
| standard | UL 924, CITY OF CHICAGO APPROVED, NEW YORK CITY APPROVED |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 12.95 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)