-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 4" Round Ceiling Box |
|---|---|
| Box Depth | 2 5/8" |
| Box Diameter | 4" |
| Box Shape | Round |
| Bracket Style | Without Bracket |
| Bracket Type | For Ceiling Fan Support |
| Capacity | 12.5 cu. in. |
| Ceiling Fan Lbs. | 70 lbs. |
| Ceiling Fan Rated | Yes |
| Clamp Style | Nmsc |
| Color | Black |
| Fixture | 210 lbs. |
| Material | Polycarbonate |
| Mounting Location | Ceiling |
| Nominal Depth | 2 5/8" |
| Nominal Length | 4" |
|---|---|
| Nominal Width | 4" |
| Number Of 1/2" Back Knockouts | 0 |
| Number Of 1/2" Side Knockouts | 0 |
| Number Of Gangs | 2 |
| Opening Shape | Round |
| Overall Depth | 2 5/8" |
| Overall Height | 3 7/8" |
| Overall Width | 4" |
| Packaging Type | Box |
| Rated | Fan Rated |
| Shape | Round |
| Type | PVC, Round Saddle Box |
| Wiring System | Nonmetallic Sheathed Cable |
| Standards | MEXICO 179 825, UL LISTED |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 7.11 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)