-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cast Compression Coupling |
|---|---|
| Application | Commercial Fittings |
| Color | Gray |
| Compatible Conduit Trade Size | 2 1/2" |
| Concrete Tight | Yes |
| Conduit Fitting Type | Coupling |
| Conduit Size | 2 1/2" |
| Conduit Sub-category | EMT Conduit |
| Connection | Compression |
| Connection Orientation | Straight |
| Connector Type | Compression |
| Dimensions | 3 7/25" x 3 4/25" x 3 4/25" |
| Features | Rugged Metallic Construction Ensures Mechanical Protection |
|---|---|
| Finish | Plain |
| Fitting Type | Couplings |
| For Conduit Type | EMT |
| Height | 3 4/25" |
| Material | Zinc |
| Overall Height | 3 5/32" |
| Overall Length | 3 9/16" |
| Paint Color | Gray |
| Trade Size | 2 1/2" |
| Width | 3 4/25" |
| Height (cm) | 19.68 |
|---|---|
| Length (cm) | 27.41 |
| Width (cm) | 19 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.5962 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)