-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Three Piece Coupling |
|---|---|
| Application | Commercial Fittings |
| Color | Gray |
| Compatible Conduit Trade Size | 3" |
| Compatible Conduit Type | IMC, RMC |
| Conduit Fitting Type | Coupling |
| Conduit Size | 3" |
| Conduit Sub-category | Threaded Conduit |
| Connection Orientation | Straight |
| Connection Type | Coupling |
| Dimensions | 3.375" x 4.531" x 4.531" |
| Features | Malleable Iron Construction Ensures Mechanical Protection For The Raceway |
| Finish | Plain |
| Fitting Type | Couplings |
| For Conduit Type | IMC, RMC |
| For Use With | Threaded Metallic Conduit |
|---|---|
| Height | 4.531" |
| Inside Dia. | 3.37" |
| Material | Iron |
| Outside Diameter | 4.53" |
| Overall Height | 4 1/2" |
| Overall Length | 3 3/8" |
| Overall Width | 4 1/2" |
| Standards | Cul |
| Thread Gender | Female To Female |
| Thread Size | 3"-8 |
| Thread Type | NPT |
| Trade Size | 3" |
| Width | 4.531" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.96 |
| Width (cm) | 20.96 |
| HS Code | 8536904000 |
|---|---|
| Weight (kg) | 1.8801 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)