-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Analog Oven |
|---|---|
| Ambient Temp. Range | +25°C to +232°C |
| Capacity | 3 cu. ft. |
| Chamber Depth | 14" |
| Chamber Height | 21" |
| Chamber Width | 18" |
| Color | Gray |
| Contol Display Type | Analog |
| Control | Dial Or Analog Control |
| Convection Type | Gravity |
| Door Material | Steel |
| Features | Resistive Tubular Incoloy Heating Elements |
| Heating Product Type | Oven |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes | Spirit Filled Glass Thermometer |
| Interior Depth | 14" |
| Interior Dimensions | 14" x 18" x 21 3/4" |
| Interior Height | 21 3/4" |
| Interior Length | 14" |
| Interior Material | Aluminized Steel |
| Interior Width | 18" |
| Manufacturers Warranty Length | 2 yrs. |
| Material | Steel |
| Maximum Load Capacity Per Shelf | 35 lbs. |
| Maximum Number Of Shelves | 22 |
| Maximum Temperature | 232°C |
| Maximum Timer Duration | 28 min. |
| Minimum Side Clearance | 4" |
|---|---|
| Minimum Timer Duration | 6 min. |
| Minimum Top Clearance | 18" |
| Number Of Doors | 1 |
| Number Of Shelves | 2 |
| Number Of Shelves Included | 3 |
| Overall Depth | 16 1/4" |
| Overall Height | 31 1/2" |
| Overall Width | 20" |
| Plug Type | 5-15P |
| Power Consumption | 1600 W |
| Power Required | 12.5A |
| Preheat Time | 28 min. to 232°C, 6 min. to 100°C, 6 min. to 150°C (15 sec.), 9 min. to 150°C (30 sec.) |
| Product Type | Analog Oven |
| Programmable | No |
| Shelf Adjustability | Adjustable |
| Shelf Capacity | 35 lbs. |
| Shelving Type | Perforated |
| Special Features | Class E (Excellent), Prog./Celsius Software |
| Temp. Accuracy | -6°F to +6°F |
| Temp. Uniformity | -3°C to +3°C |
| Temperature Accuracy Tolerance | -3°C to +3°C |
| Temperature Uniformity | +/-3°C at 150°C |
| Thermostat | Hydraulic |
| Voltage | 115V AC |
| Volume | 3 cu. ft. |
| Wattage | 1500 W |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 62.23 |
| HS Code | 8514100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)