QUANTUM STORAGE SYSTEMS WS-SR9C Single Rod, Single Rod, 9 Inch Overall Length, 15 lb Load Capacity, Gray

Item: CG9TVC
Model: WS-SR9C
Cross Ref: 60TW32
Check Availability
In Stock.

Get it by Tuesday, Feb 17

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.49
10% off
$11.24 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Rod
Length 9"
Overall Length 9"
Color Gray
Hook Type Single Rod
Load Capacity 15 lbs.

Shipping Information

Country Of Origin US
Weight (kg) 0.9

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site