-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin |
|---|---|
| Color | Blue |
| Divider Color | Black |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| Hopper Height | 9 5/8" |
| Includes | Handle, Label Holder |
| Includes Dividers | No |
| Includes Label Holder | Yes |
| Inside Height | 9 5/8" |
| Inside Length | 27 7/8" |
| Inside Width | 8 7/8" |
| Load Capacity | 150 lbs. |
| Material | Plastic |
| Maximum Ambient Temperature | 250°F |
|---|---|
| Mobility | Stationary |
| Number Of Divider Slots | 3 |
| Number Of Divider Slots Long | 3 |
| Outside Height | 10" |
| Outside Width | 11" |
| Overall Height | 10" |
| Overall Length | 29 7/8" |
| Overall Width | 11" |
| Stackable | Yes |
| Storage Capacity | 1.9 cu. ft. |
| Use Divider No. | Mfr. No. DUS973 |
| Use With Grainger Divider No. | 33Z359 |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 30.48 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)