-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bin |
|---|---|
| % Recycled Content | 100% |
| Color | Black |
| Esd Conductive | No |
| Hangable | Yes |
| Height | 4" |
| Includes | Label Holder |
| Includes Dividers | No |
| Inside Height | 4" |
| Inside Length | 16 1/2" |
| Inside Width | 5 1/2" |
| Label Holders | Yes |
| Length | 17 7/8" |
| Load Capacity | 50 lbs. |
| Material | Plastic |
| Maximum Ambient Temperature | 250°F |
| Mobility | Stationary |
|---|---|
| Nestable | Yes |
| No. Of Divider Slots Long | 0 |
| No. Of Divider Slots Short | 7 |
| Number Of Divider Slots | 0 |
| Number Of Dividers | 0 |
| Outside Height | 4" |
| Outside Length | 17 7/8" |
| Outside Width | 6 5/8" |
| Overall Height | 4" |
| Overall Length | 17 7/8" |
| Overall Width | 6 5/8" |
| Stackable | No |
| Use Divider No. | Mfr. No. DSB102/104/106 |
| Width | 6 5/8" |
| Height (cm) | 47.5 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 33.53 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)