-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Sided Bin Rail Unit |
|---|---|
| Bin Depth | 5 3/8" |
| Bin Height | 3" |
| Bin Type | Ultra Stack And Hang |
| Bin Width | 4 1/8" |
| Color | Blue |
| Esd Conductive | No |
| Finish | Powder Coated |
| Frame Material | Steel |
| Height | 3" |
| Load Capacity | 600 lbs. |
| Material | Steel |
|---|---|
| Number Of Bins | 96 |
| Number Of Usable Sides | 1 |
| Overall Depth | 36" |
| Overall Height | 54" |
| Overall Width | 15" |
| Overall Wxdxh | 15" x 54" x 36" |
| Rack Color | Gray |
| Rail Material | Steel |
| Total Number Of Bins | 96 |
| Width | 36" |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)