-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Shelving |
|---|---|
| Bin Color | Blue |
| Bin Depth | 19 3/4" |
| Bin Front Type | Open |
| Bin Height | 5 7/8", 7 7/8", 11 7/8" |
| Bin Hxwxd | (3) 11 7/8" x 12 3/8" x 19 3/4", (3) 5 7/8" x 12 3/8" x 19 3/4", (4) 11 7/8" x 18 3/8" x 19 3/4", (6) 7 7/8" x 12 3/8" x 19 3/4" |
| Bin Material | Polyethylene |
| Bin Style | Stacking |
| Bin Type | Shelf Bin |
| Bin Width | 12 3/8", 18 3/8" |
| Color | Blue |
| Esd Conductive | No |
| Finish | Powder Coated |
| Frame Color | Gray |
| Frame Material | Steel |
| Height | 75" |
| Includes | Qms531Bl, Qms532Bl, Qms533Bl, Qms543Bl |
|---|---|
| Includes Bins | Yes |
| Load Capacity | 4000 lbs. |
| Number Of Bins | 16 |
| Number Of Shelves | 7 |
| Number Of Usable Sides | 1 |
| Overall Depth | 18" |
| Overall Height | 75" |
| Overall Width | 42" |
| Overall Wxdxh | 42" x 18" x 75" |
| Shelf Depth | 18" |
| Shelf Finish | Powder Coated |
| Shelf Material | Steel |
| Shelf Width | 42" |
| Whole Unit Load Capacity | 2450 lbs. |
| Width | 42" |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 77.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)