-
Select Country
- Source Now
Get it by Monday, Feb 23
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Divider |
|---|---|
| Color | Silver |
| Compatible Manufacturer Model No. | QMB530C, QMB535C |
| Compatible Mfr. Model No. | QMB530C, QMB535C |
| Divider Direction | Front To Back |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| Finish | Chrome Plated |
| For Container Type | Standard Hanging & Stacking Bin |
| Height | 3 3/4" |
| Length | 10 1/4" |
|---|---|
| Material | Steel Wire Mesh |
| Material Thickness | 1/8" |
| Number Of Dividers | 1 |
| Outside Height | 4 3/4" |
| Overall Height | 3 3/4" |
| Overall Length | 10 1/4" |
| Overall Width | 1/4" |
| Thickness | 5/32" |
| Width | 0.156" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 9.65 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)