-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Coated Packer Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Amber |
| Body Diameter | 65 mm |
| Body Finish | Plastic Coated |
| Body Material | Glass |
| Bottle Type | Chemical, Reagent |
| Capacity | 250 mL |
| Capacity - Ml | 250 mL |
| Capacity - Oz | 8.5 fl. oz. |
| Closure Color | Black |
| Closure Included | Yes |
| Closure Liner Material | Pulp, Vinyl |
| Closure Material | Phenolic |
| Closure Type | Screw On |
|---|---|
| Diameter | 65 mm |
| Glassware Class | Not Rated |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 119 mm |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 119 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 45 mm to 400 mm |
| Shape | Round |
| Special Features | Good For Handling Volatile Substances, Plastisol Coating Contains The Substance In The Bottle Long Enough To Allow For Proper Disposal, Protect Contents From UV Rays And Is Suggested For Light Sensitive Products, Slip And Impact Resistant |
| Sterile/non-sterile | Non-Sterile |
| Usp Specification | Type Iii |
| Height (cm) | 12.86 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 30.48 |
| HS Code | 7010900530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.9355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)