-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vial |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 23 mm |
| Body Material | Borosilicate Glass |
| Cap Style | Includes Closure Yes-Closure Liner Material Polyethylene |
| Capacity | 0.74 fl. oz. |
| Capacity - Ml | 22 mL |
| Capacity - Oz | 0.74 fl. oz. |
| Clarity | Transparent |
| Closure Color | Black |
| Closure Liner Design | Polycone |
| Closure Liner Material | Polyethylene |
| Closure Lining | Polycone |
| Closure Material | Phenolic |
| Color | Clear |
| Diameter | 23 mm |
|---|---|
| Glassware Class | A |
| Height | 3.35" , 85 mm |
| Includes Closure | Yes |
| Inside Dia. | 0.91" , 23 mm |
| Labware Clarity | Transparent |
| Material | Borosilicate Glass |
| Neck Size | 20 mm to 400 mm |
| Number Of Vials Included | 144 |
| Overall Height | 85 mm |
| Product Type | Vial |
| Screw Closure Size | 20 mm to 400 mm |
| Special Features | Screw Thread |
| Sterile/non-sterile | Non-Sterile |
| Style | Sample |
| Vial Type | Sample |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 40.01 |
| Width (cm) | 21.59 |
| HS Code | 7010900540 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.2594 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)