-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jar |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 65 mm |
| Body Material | Glass |
| Capacity | 6.1 fl. oz. |
| Capacity - Ml | 180 mL |
| Capacity - Oz | 6.1 fl. oz. |
| Clarity | Transparent |
| Closure Included | No |
| Closure Material | No Closure |
| Closure Type | Screw On |
|---|---|
| Diameter | 65 mm |
| Graduation Range | No Graduations |
| Height | 79 mm |
| Jar Type | Sampling |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 79 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 63 mm to 400 mm |
| Shape | Straight Side Round |
| Sterile/non-sterile | Non-Sterile |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 8.41 |
| Width (cm) | 40.31 |
| HS Code | 7010900530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)