-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer |
|---|---|
| Amperage | 22A |
| Depth | 1.3" |
| Fits Kw | All Wattages |
| For Use With | Cdf Series Heaters |
| Frequency | 60 Hz |
| Heater Voltage | 240V AC |
| Height | 1 5/8" |
| Includes | Relay |
| Length | 4 1/2" |
| Mounting Type | Unit Mounted |
| Overall Depth | 1 5/16" |
|---|---|
| Overall Height | 1 5/8" |
| Overall Hxwxd | 1.625" x 2.25" x 1.3" |
| Overall Length | 4 1/2" |
| Overall Width | 2 1/4" |
| Phase | 1 |
| Product Type | Transformer Kit |
| Voltage | 208/240V AC |
| Voltage Range | 208-240V AC |
| Standards | UL LISTED, CUL LISTED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 8.26 |
| HS Code | 8504314035 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)