-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Bracket |
|---|---|
| Bracket Angle | Horizontal Or Vertical |
| Depth | 20 1/2" |
| Fits Kw | 15 kW to 20 kW |
| For Use With | 15 Kw To 20 Kw Muh Unit Heaters |
| Height | 10" |
| Includes | Mounting Hardware |
| Material | Steel |
|---|---|
| Mounting Type | Surface |
| Outside Height | 20 1/2" |
| Outside Width | 9 15/16" |
| Product Type | Mounting Bracket |
| Weight Capacity | 60 lbs. |
| Standards | CULUS LISTED |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 54.36 |
| Width (cm) | 42.42 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)