-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Adjustable Arm Length | Yes |
| Adjustable Nose Piece | Yes |
| Arm Color | Blue |
| Arm Material | Polycarbonate |
| Arm Tip Type | Adjustable |
| Eyewear Size | M |
| Frame Color | Blue |
| Frame Material | Polycarbonate |
| Frame Type | Half-Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Glasses Lens Coating | Anti-Scratch |
| Hinge Type | Barrel Hinge |
| Includes Padded Nose Piece | Yes |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
|---|---|
| Lens Coating | Scratch Resistant |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Nose Bridge Material | Polycarbonate |
| Padding Locations | Padded Nose Piece |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Series | RENDEZVOUS Series |
| Size | Universal |
| Temple Color | Blue |
| Temple Style | Adjustable |
| Ultra-violet Scale Protection Designation | U6 |
| X-ray Detectable | No |
| standard | ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 15.49 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)