-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Offset Head Structural Wrench |
|---|---|
| Adjustable | Not Adjustable |
| Construction | Alloy Steel |
| Corrosion Resistance | Yes |
| Finish | Black Oxide |
| Handle Color | Black |
| Handle Type | Tapered |
| Head Offset Angle | 45° |
| Head Size | 11/16" |
| Head Thickness | 7/16" |
| Head Type | Offset |
| Insulated | No |
| Jaw Material | Alloy Steel |
| Lockable | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Measuring Scale | No |
|---|---|
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Points | 0 |
| Offset | 3/4" |
| Opening Type | Square |
| Overall Length | 12" |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Tether Style | Tether Capable |
| Type | Open End Wrench |
| Wrench Material | Alloy Steel |
| Wrench Type | Open End Wrench |
| standard | FEDERAL SPECIFICATION GGG-W-636E |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 4.06 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)